
Harness, 425 lb, 2XL, Vest
Mfr # H063105
Zoro # G302668110
product price: $533.00
/ea
Free Shipping & Returns
Key Features
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
Leg Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H063105
Zoro #
G302668110
UPC #
051751131802
Country of Origin
Mexico
Details
Item
Harness
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
Leg Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
Includes Padding
Yes
Padding Location
Back, Leg, Shoulder, Waist
D-Ring Locations
Back, Chest, Hips
Weight Capacity
425 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Safety Features
Belt, Trauma Strap
Series
H0631
Other Standards
ISO/IEC 17025:2017
With Belt
Yes
Harness D-Ring Material
Aluminum
Chest Strap Buckles
Quick-Connect
Harness Sizing
2XL
Torso Adjustment
Cam
Harness Color
Black/Blue
Harness Application
Climbing, Positioning
Harness Style
Vest
RFID Equipped
No
Description
Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.