Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harness, 425 lb, 2XL, Vest

  • Mfr # H332105

  • Zoro # G402203921


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Chest Strap Buckles
Mating
Harness Application
General Use, Positioning
Leg Strap Buckles
Tongue
Series
H3321
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H332105
Zoro #
G402203921
UPC #
051751106190
Country of Origin
Mexico

Details

Item
Harness
Harness Sizing
2XL
Weight Capacity
425 lb
Chest Strap Buckles
Mating
Harness Application
General Use, Positioning
Leg Strap Buckles
Tongue
Series
H3321
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Other Standards
ISO/IEC 17025:2017
Safety Features
Belt, Trauma Strap
D-Ring Locations
Back, Hips
Harness D-Ring Material
Steel
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
With Belt
Yes
Padding Location
Shoulder, Waist
Features
Built-In Relief Handles, Multiple Impact Indicators Make Inspection Easier
Includes Padding
Yes
Harness Color
Black/Blue/Yellow
RFID Equipped
No
Harness Style
Vest
Torso Adjustment
Mating

Description

Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.