Zoro Homepage

Harness, 425 lb, M/L, Vest

  • Mfr # H032102

  • Zoro # G502016544


product price: $483.00
/ea
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Series
H0321
Harness D-Ring Material
Aluminum
Harness Sizing
M/L
ANSI Standards Met
ANSI Z359.11-2021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H032102
Zoro #
G502016544
UPC #
051751129458
Country of Origin
Mexico

Details

Item
Harness
Weight Capacity
425 lb
Series
H0321
Harness D-Ring Material
Aluminum
Harness Sizing
M/L
ANSI Standards Met
ANSI Z359.11-2021
Includes Padding
Yes
Torso Adjustment
Cam
Other Standards
ISO/IEC 17025:2017
With Belt
Yes
Industry
Construction, General Industry
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
Padding Location
Back, Leg, Shoulder, Waist
Leg Strap Buckles
Tongue
Safety Features
Belt, Trauma Strap
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
D-Ring Locations
Back, Hips
Chest Strap Buckles
Quick-Connect
Harness Color
Black/Blue
Harness Application
General Use, Positioning
Harness Style
Vest
RFID Equipped
No

Description

Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.