
Harness, 425 lb, M/L, Vest
Mfr # H132002XHV
Zoro # G102668051
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Features
Harness (M/L) is Designed with Hi-Viz Green Webbing and Load Indicators Allow for Easy Inspection, Tongue Buckle Leg Straps are Ideal when Multiple Workers use the Same Harness
Series
Hi-Viz
Harness Application
General Use
ANSI Standards Met
ANSI Z359.11-2021
Leg Strap Buckles
Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H132002XHV
Zoro #
G102668051
UPC #
051751136432
Country of Origin
Mexico
Details
Item
Harness
Features
Harness (M/L) is Designed with Hi-Viz Green Webbing and Load Indicators Allow for Easy Inspection, Tongue Buckle Leg Straps are Ideal when Multiple Workers use the Same Harness
Series
Hi-Viz
Harness Application
General Use
ANSI Standards Met
ANSI Z359.11-2021
Leg Strap Buckles
Tongue
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Includes Padding
Yes
Harness Sizing
M/L
Weight Capacity
425 lb
Harness D-Ring Material
Steel
Chest Strap Buckles
Quick-Connect
Other Standards
ISO/IEC 17025:2017
D-Ring Locations
Back
Padding Location
Back, Shoulder
Harness Color
Black/Blue/Yellow
Harness Style
Vest
Safety Features
High-Visibility Vest
Industry
Construction, General Industry
RFID Equipped
No
Torso Adjustment
Mating
Description
Harness, Harness Style Vest, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.