Zoro Homepage

Harness, 425 lb, M/L, Vest

  • Mfr # H332102

  • Zoro # G402203846


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Leg Strap Buckles
Tongue
Harness Application
General Use, Positioning
Chest Strap Buckles
Mating
Series
H3321
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H332102
Zoro #
G402203846
UPC #
051751106152
Country of Origin
Mexico

Details

Item
Harness
Harness Sizing
M/L
Weight Capacity
425 lb
Leg Strap Buckles
Tongue
Harness Application
General Use, Positioning
Chest Strap Buckles
Mating
Series
H3321
Features
Built-In Relief Handles, Multiple Impact Indicators Make Inspection Easier
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
Other Standards
ISO/IEC 17025:2017
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Padding Location
Shoulder, Waist
Harness D-Ring Material
Steel
With Belt
Yes
D-Ring Locations
Back, Hips
Includes Padding
Yes
Safety Features
Belt, Trauma Strap
Harness Color
Black/Blue/Yellow
Harness Style
Vest
Torso Adjustment
Mating
RFID Equipped
No

Description

Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.