Zoro Homepage

Harness, 425 lb, S, Vest

  • Mfr # H013001

  • Zoro # G702016634


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
ANSI Standards Met
ANSI Z359.11-2021
D-Ring Locations
Back
Torso Adjustment
Cam
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H013001
Zoro #
G702016634
UPC #
051751129403
Country of Origin
Mexico

Details

Item
Harness
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
ANSI Standards Met
ANSI Z359.11-2021
D-Ring Locations
Back
Torso Adjustment
Cam
Chest Strap Buckles
Quick-Connect
Other Standards
ISO/IEC 17025:2017
Leg Strap Buckles
Quick-Connect
Padding Location
Back, Leg, Shoulder
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Series
H0130
Weight Capacity
425 lb
Harness D-Ring Material
Aluminum
Harness Sizing
S
Includes Padding
Yes
Harness Color
Black/Blue
Harness Application
General Use
RFID Equipped
No
Harness Style
Vest
Safety Features
Trauma Strap
Industry
Construction, General Industry

Description

Harness, Harness Style Vest, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.