Zoro Homepage

Harness, 425 lb, S, Vest

  • Mfr # H062101

  • Zoro # G502016520


product price: $523.00
/ea
Free Shipping & Returns

Key Features

Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
D-Ring Locations
Back, Chest, Hips
Chest Strap Buckles
Quick-Connect
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Padding Location
Back, Leg, Shoulder, Waist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H062101
Zoro #
G502016520
UPC #
051751131819
Country of Origin
Mexico

Details

Item
Harness
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
D-Ring Locations
Back, Chest, Hips
Chest Strap Buckles
Quick-Connect
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Padding Location
Back, Leg, Shoulder, Waist
Other Standards
ISO/IEC 17025:2017
Industry
Construction, General Industry
Torso Adjustment
Cam
Series
H0621
Harness D-Ring Material
Aluminum
Harness Sizing
S
Weight Capacity
425 lb
With Belt
Yes
Includes Padding
Yes
Safety Features
Belt, Trauma Strap
ANSI Standards Met
ANSI Z359.11-2021
Leg Strap Buckles
Tongue
Harness Color
Black/Blue
Harness Application
Climbing, Positioning
Harness Style
Vest
RFID Equipped
No

Description

Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.