
Harness, 425 lb, S, Vest
Mfr # H063101
Zoro # G902668053
product price: $533.00
/ea
Free Shipping & Returns
Key Features
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
Harness D-Ring Material
Aluminum
Padding Location
Back, Leg, Shoulder, Waist
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Safety Features
Belt, Trauma Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H063101
Zoro #
G902668053
UPC #
051751131772
Country of Origin
Mexico
Details
Item
Harness
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
Harness D-Ring Material
Aluminum
Padding Location
Back, Leg, Shoulder, Waist
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Safety Features
Belt, Trauma Strap
Industry
Construction, General Industry
Harness Sizing
S
Series
H0631
Torso Adjustment
Cam
Chest Strap Buckles
Quick-Connect
Weight Capacity
425 lb
Includes Padding
Yes
With Belt
Yes
D-Ring Locations
Back, Chest, Hips
Leg Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Other Standards
ISO/IEC 17025:2017
Harness Application
Climbing, Positioning
Harness Color
Black/Blue
RFID Equipped
No
Harness Style
Vest
Description
Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.