Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harness, 425 lb, S, Vest

  • Mfr # H332101

  • Zoro # G202203848


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Harness Application
General Use, Positioning
Series
H3321
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H332101
Zoro #
G202203848
UPC #
051751106138
Country of Origin
Mexico

Details

Item
Harness
Harness Sizing
S
Weight Capacity
425 lb
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Harness Application
General Use, Positioning
Series
H3321
Industry
Construction, General Industry
D-Ring Locations
Back, Hips
Includes Padding
Yes
Padding Location
Shoulder, Waist
Other Standards
ISO/IEC 17025:2017
Safety Features
Belt, Trauma Strap
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Features
Built-In Relief Handles, Multiple Impact Indicators Make Inspection Easier
With Belt
Yes
Harness D-Ring Material
Steel
ANSI Standards Met
ANSI Z359.11-2021
Harness Color
Black/Blue/Yellow
Harness Style
Vest
RFID Equipped
No
Torso Adjustment
Mating

Description

Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.