Zoro Homepage

Harness, 425 lb, XL, Vest

  • Mfr # H032004

  • Zoro # G402016453


product price: $402.00
/ea
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Chest Strap Buckles
Quick-Connect
Harness Application
Positioning
Leg Strap Buckles
Tongue
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H032004
Zoro #
G402016453
UPC #
051751131673
Country of Origin
Mexico

Details

Item
Harness
Harness Sizing
XL
Weight Capacity
425 lb
Chest Strap Buckles
Quick-Connect
Harness Application
Positioning
Leg Strap Buckles
Tongue
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
Series
H0320
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
D-Ring Locations
Back, Hips
Includes Padding
Yes
Padding Location
Back, Leg, Shoulder
Harness D-Ring Material
Aluminum
Other Standards
ISO/IEC 17025:2017
Torso Adjustment
Cam
Harness Color
Black/Blue
Industry
Construction, General Industry
Safety Features
Trauma Strap
Harness Style
Vest
RFID Equipped
No

Description

Harness, Harness Style Vest, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.