Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harness, 425 lb, XL, Vest

  • Mfr # H132004XHV

  • Zoro # G502668033


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Features
Harness (M/L) is Designed with Hi-Viz Green Webbing and Load Indicators Allow for Easy Inspection, Tongue Buckle Leg Straps are Ideal when Multiple Workers use the Same Harness
Leg Strap Buckles
Tongue
Harness Application
General Use
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Other Standards
ISO/IEC 17025:2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H132004XHV
Zoro #
G502668033
UPC #
051751136449
Country of Origin
Mexico

Details

Item
Harness
Features
Harness (M/L) is Designed with Hi-Viz Green Webbing and Load Indicators Allow for Easy Inspection, Tongue Buckle Leg Straps are Ideal when Multiple Workers use the Same Harness
Leg Strap Buckles
Tongue
Harness Application
General Use
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Other Standards
ISO/IEC 17025:2017
Weight Capacity
425 lb
ANSI Standards Met
ANSI Z359.11-2021
Chest Strap Buckles
Quick-Connect
D-Ring Locations
Back
Padding Location
Back, Shoulder
Series
Hi-Viz
Includes Padding
Yes
Harness Sizing
XL
Harness D-Ring Material
Steel
Harness Color
Black/Blue/Yellow
Harness Style
Vest
RFID Equipped
No
Safety Features
High-Visibility Vest
Torso Adjustment
Mating
Industry
Construction, General Industry

Description

Harness, Harness Style Vest, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.