
Hi-Viz Harness, XL, 425 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring
Mfr # H112004XHV
Zoro # G215677384
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H112004XHV
Zoro #
G215677384
UPC #
051751133202
Country of Origin
Mexico
Details
Item
Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
Hi-Viz
Includes Padding
Yes
Padding Location
Back, Shoulder
Features
5-Point Adjustments for Optimal Fit, Hi-Viz Green Webbing with Multiple Load Indicators, Makes Inspection Easier
RFID Equipped
No
Torso Adjustment
Cam
Harness D-Ring Material
Steel
Harness Color
Black/Green
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
ANSI Standards Met
ANSI Z359.11
Safety Features
High-Visibility Vest
Industry
General Industry
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.