Shop WERNER
See all product information
Create Account
Joist Anchor, 7 1/2 in Length, 5,000 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength
- Mfr # A321013
- Zoro # G115677590
product price:Â
$
71.89
/ea
Key Features
Length
7 1/2 in
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A321013
- Zoro #
- G115677590
- UPC #
- 051751147643
- Country of Origin
- United States
- Item
- Joist Anchor
- Weight Capacity
- 5,000 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- Swivel D-Ring
- Workers per System
- 1
- D-Ring Material
- Steel
- Mounting Orientation
- Horizontal
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Number of Mounting Holes
- 1
- Anchor Installation
- Permanent
- Includes Mounting Hardware
- Yes
- Beam Clamp Style
- Fixed
- Series
- A3200
- Anchorage End Connection
- Bolt-On
- Other Standards
- ANSI Z359.18-2017, Type A, OSHA 1910.140 & 1926.502
- ANSI Standards Met
- ANSI Z359.18-2017
Dimensions
- Length
- 7 1/2 in
- Width
- 3 in
- Depth
- 4 in
- Mounting Hole Diameter
- 1/2 in
- For Maximum Flange Width
- 1 5/8 in
- For Maximum Flange Thickness
- 1 5/8 in
- Bolt Length
- 4 1/2 in
- For Minimum Flange Width
- 1/2 in
Description
Mega-Swivel Joist Anchor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.