LITEFIT Full Body Harness, 2XL, 425 lb, Mating Chest/ Tongue Leg Straps, Back D-Ring
Mfr # H312005
Zoro # G1223041
product price: $60.00
/eaKey Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H312005
Zoro #
G1223041
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Series
LITEFIT
Includes Padding
No
Harness D-Ring Material
Steel
Harness Color
Black/Blue/Yellow
Padding Location
No Padding
RFID Equipped
No
Torso Adjustment
Mating
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.