Zoro Homepage

LITEFIT Full Body Harness, M/L, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring

  • Mfr # H331002

  • Zoro # G0616080


product price: $66.19
/ea

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H331002
Zoro #
G0616080
UPC #
-
Country of Origin
Mexico

Details

Item
Full Body Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
LITEFIT
Includes Padding
No
Harness D-Ring Material
Steel
Harness Color
Black/Blue/Yellow
Padding Location
No Padding
RFID Equipped
No
Torso Adjustment
Mating
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Safety Features
Trauma Strap

Description

Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.