Max Patrol Self-Retracting Lifeline with Double Locking Snap Hook and Carabiner
Mfr # R330010
Zoro # G616312396
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft
Weight Capacity
400 lb
Color
black
Harness End Connection
Snap Hook
Anchorage End Connection
Carabiner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R330010
Zoro #
G616312396
UPC #
51751117608
Country of Origin
United States
Dimensions
Length
10 ft
Details
Weight Capacity
400 lb
Color
black
Harness End Connection
Snap Hook
Anchorage End Connection
Carabiner
Description
Werner lifeline Self-Retracting, series: max patrol, 400 lb load, 10 ft L, Dyneema/polyester with Webalert line, nylon Housing/Steel hook hardware, black, 5,000 lb tensile strength, specifications met: ANSI Z359.14-2012 class B. The R330010 10 ft max patrol self-retracting lifeline allows more freedom of movement on the job without lock-up that can inhibit range of motion. Lightweight and compact with 10 ft of web working length, this next generation SRL offers the highest standard in safety and ergonomics. Heavy duty and lightweight at 2.5 lb, max patrol is one of the most compact SRL's on the market while exceeding the required safety rating by providing protection for workers up to 400 lb max patrol includes Webalert, brightly colored internal webbing designed to show when the product is damaged and needs to be taken out of service. This extra level of inspectability is critical for professionals who rely on high quality products. The high-visibility webbing ensures lifeline wear and damage is clearly visible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.