Zoro Homepage

Mega-Swivel Anchor, 5.5 in L

  • Mfr # A320014

  • Zoro # G903674497


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Series
A5100
Weight Capacity
425 lb
Length
5 1/2 in
Anchorage End Connection
Bolt-On
Workers per System
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A320014
Zoro #
G903674497
UPC #
051751127164
Country of Origin
United States

Dimensions

Length
5 1/2 in
Depth
1 in
Mounting Hole Diameter
1/2 in
Width
3 1/4 in

Details

Item
Mega-Swivel Anchor
Series
A5100
Weight Capacity
425 lb
Anchorage End Connection
Bolt-On
Workers per System
1
Tensile Strength
5,000 lb
D-Ring Material
Steel
Anchor Material
Steel
Includes Mounting Hardware
Yes
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Anchor Installation
Reusable
Other Standards
ISO/IEC 17025:2017
ANSI Standards Met
ANSI Z359.18-2017
Mounting Orientation
Horizontal, Vertical
Attachment Point
Swivel D-Bolt

Description

Mega-Swivel Anchor, Length 5 1/2 in, Workers per System 1, Depth 1 in, Attachment Point Swivel D-Bolt, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Bolt-On, ANSI Standards Met ANSI Z359.18-2017, Other Standards ISO/IEC 17025:2017, Weight Capacity 425 lb, OSHA Standards Met OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502, D-Ring Material Steel, Includes Mounting Hardware Yes, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.