Mega-Swivel Concrete Anchor, 3/4in Drill Hole
- Mfr # A510001
- Zoro # G008544329
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Anchor Material
Steel
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A510001
- Zoro #
- G008544329
- UPC #
- 51751114706
- Country of Origin
- United States
- Anchor Material
- Steel
- Material
- Steel
Description
werner mega-swivel steel anchor is a robust anchorage bolt for use in concrete applications. The bolt requires a pre-drilled hole of 3/4 and 4.5 depth in 3000 psi concrete with minimum concrete thickness of 5. The d-ring swivel provides a full range of motion at the anchorage. features: robust steel design with 360 swivel of the forged d-ring drill hole of 3/4 with 4.5 depth minimum 3000 psi concrete and 5 thickness
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.