R3 CONCRETE ANCHOR
- Mfr # A510300
- Zoro # G415677566
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 1/2 in
Series
A5100
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Ring
Tensile Strength
5,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A510300
- Zoro #
- G415677566
- UPC #
- 051751145243
- Country of Origin
- United States
- Item
- Concrete Anchor
- Series
- A5100
- Anchor Material
- Stainless Steel
- Attachment Point
- Swivel D-Ring
- Tensile Strength
- 5,000 lb
- Weight Capacity
- 5,000 lb
- ANSI Standards Met
- ANSI Z359.18-2017
- OSHA Standards Met
- OSHA 1910, OSHA 1926
- Other Standards
- ANSI Z359.18-2017, Type A, OSHA 1910.140 & 1926.502
- Number of Mounting Holes
- 1
- Number of Bolts Included
- 1
- Anchor Installation
- Reusable
Dimensions
- Overall Length
- 7 1/2 in
- Width
- 2 3/4 in
- Maximum Hole Depth
- 3 1/2 in
- Mounting Hole Diameter
- 3/4 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
R3 Reusable 5K Concrete Anchor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.