R4100 Self-Retracting Lifelines, Swivel Snap Hook, Steel, 1 Leg(s), 400 lb Weight Capacity

  • Mfr # R410010LE

  • Zoro # G115677453


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R410010LE
Zoro #
G115677453
UPC #
051751147513
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
4 1/2 in
Lifeline Length
10 ft

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
Color
Black
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
R4100
ANSI Standards Met
ANSI Z359.14-2021
SRL Housing Material
Thermoplastic
Anchoring Location
Overhead or Foot Level
ANSI SRL Type
SRL-LE
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Type
Carabiner
Lifeline Material
Steel
Minimum User Weight
130 lb
RFID Equipped
No
Sealed
No

Description

Max Patrol SRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.