R4100 Self-Retracting Lifelines, Swivel Snap Hook, Steel, 1 Leg(s), 400 lb Weight Capacity

  • Mfr # R410050LE

  • Zoro # G915677424


product price:  $754.00
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R410050LE
Zoro #
G915677424
UPC #
051751140934
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
10 in
Lifeline Length
50 ft

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
Color
Black
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
R4100
ANSI SRL Type
SRL-LE
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Type
Carabiner
Lifeline Material
Steel
SRL Housing Material
Thermoplastic
ANSI SRL Class (2021)
Class 2
ANSI Standards Met
ANSI Z359.14-2021
Weight Capacity - Leading Edge Application
310 lb
Sealed
No
Minimum User Weight
130 lb
RFID Equipped
No

Description

Max Patrol SRL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.