R4300 Self-Retracting Lifelines, Quick-Connect, Steel, 1 Leg(s), 400 lb Weight Capacity

  • Mfr # R430006LE-TB

  • Zoro # G515677381


product price:  $542.00
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R430006LE-TB
Zoro #
G515677381
UPC #
051751145175
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Length
9 ft
Lifeline Width
4 5/8 in

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
R4300
Weight Capacity - Leading Edge Application
310 lb
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Tie-Back
ANSI Standards Met
ANSI Z359.14-2021
Anchoring Location
Overhead or Foot Level
SRL Housing Material
Thermoplastic
Minimum Weight Capacity
130 lb
Lifeline Material
Synthetic Fiber, Polyethylene
ANSI SRL Class (2021)
Class 2
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI SRL Type
SRL-LE
RFID Equipped
No
Sealed
No
Minimum User Weight
130 lb

Description

Bantam Tie-Back Web SRL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.