R4300 Self-Retracting Lifelines, Quick-Connect, Steel, 2 Leg(s), 400 lb Weight Capacity

  • Mfr # R433006-R

  • Zoro # G915677288


product price:  $557.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black, Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R433006-R
Zoro #
G915677288
UPC #
051751134469
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Length
23 1/2 in
Lifeline Width
3 1/2 in
Rebar Hook Gate Opening Size
2 7/16 in

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
Color
Black, Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
R4300
Minimum Weight Capacity
130 lb
Anchorage End Connection Type
Rebar Hook
Lifeline Material
Polyethylene
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
SRL Housing Material
Nylon
Anchorage End Connection Material
Aluminum
Anchoring Location
Overhead Only
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14-2021
RFID Equipped
No
Minimum User Weight
130 lb
Sealed
No

Description

Bantam Twinleg Web SRL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.