R4300 Self-Retracting Lifelines, Quick-Connect, Steel, 2 Leg(s), 400 lb Weight Capacity

  • Mfr # R433006LE-TB

  • Zoro # G215677308


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R433006LE-TB
Zoro #
G215677308
UPC #
051751145182
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
9 1/8 in
Lifeline Length
9 ft

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
R4300
ANSI Standards Met
ANSI Z359.14-2021
Weight Capacity - Leading Edge Application
310 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
SRL Housing Material
Thermoplastic
Minimum Weight Capacity
130 lb
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 2
Anchoring Location
Overhead or Foot Level
Lifeline Material
Synthetic Fiber, Polyethylene
ANSI SRL Type
SRL-LE
RFID Equipped
No
Minimum User Weight
130 lb
Sealed
No
Anchorage End Connection Type
Tie-Back

Description

Bantam Twinleg Tie-Back Web SRL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.