R5308 Self-Retracting Lifelines, Quick-Connect, Aluminum, 1 Leg(s), 400 lb Weight Capacity

  • Mfr # R530809

  • Zoro # G315677383


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R530809
Zoro #
G315677383
UPC #
051751147049
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
3 7/8 in
Lifeline Length
9 ft

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
R5308
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14-2021
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
SRL Housing Material
Thermoplastic
Lifeline Material
Polyethylene
Minimum Weight Capacity
130 lb
Anchorage End Connection Material
Steel
Anchoring Location
Overhead Only
ANSI SRL Type
SRL-P
Sealed
No
Minimum User Weight
130 lb
RFID Equipped
No
Anchorage End Connection Type
Snap Hook

Description

Bantam Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.