R5900 Self-Retracting Lifelines, Carabiner, Steel, 1 Leg(s), 400 lb Weight Capacity

  • Mfr # R590006-R

  • Zoro # G815677296


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R590006-R
Zoro #
G815677296
UPC #
051751149906
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
3 3/4 in
Lifeline Length
22 in

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
Color
Black
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
R5900
OSHA Standards Met
OSHA 1910, OSHA 1926
Lifeline Material
Synthetic Fiber
SRL Housing Material
Aluminum
Anchorage End Connection Type
Rebar Hook
Anchoring Location
Overhead Only
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Material
Aluminum
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL
ANSI SRL Class (2021)
Class 1
RFID Equipped
No
Sealed
No
Minimum User Weight
130 lb

Description

Baseline Arc Flash SRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.