R5900 Self-Retracting Lifelines, Carabiner, Steel, 1 Leg(s), 400 lb Weight Capacity
- Mfr # R590006-TB
- Zoro # G015677300
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Black
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R590006-TB
- Zoro #
- G015677300
- UPC #
- 051751150254
- Country of Origin
- Taiwan, Province of China
Dimensions
- Lifeline Length
- 6 ft
- Lifeline Width
- 3 3/4 in
Details
- Item
- Self-Retracting Lifelines
- Weight Capacity
- 400 lb
- Color
- Black
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- R5900
- Anchorage End Connection Type
- Tie-Back
- ANSI SRL Class (2021)
- Class 1
- Lifeline Material
- Synthetic Fiber
- OSHA Standards Met
- OSHA 1910, OSHA 1926
- ANSI SRL Type
- SRL-P
- SRL Housing Material
- Aluminum
- Minimum Weight Capacity
- 130 lb
- Anchoring Location
- Overhead Only
- Anchorage End Connection Material
- Steel
- ANSI Standards Met
- ANSI Z359.14-2021
- Sealed
- No
- RFID Equipped
- No
- Minimum User Weight
- 130 lb
- Wire Color
- Black
Description
Baseline Arc Flash SR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.