Shop WERNER
See all product information
Create Account
R5900 Self-Retracting Lifelines, Carabiner, Steel, 1 Leg(s), 400 lb Weight Capacity
- Mfr # R590006
- Zoro # G115677262
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Black
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R590006
- Zoro #
- G115677262
- UPC #
- 051751146011
- Country of Origin
- Taiwan, Province of China
- Item
- Self-Retracting Lifelines
- Weight Capacity
- 400 lb
- Color
- Black
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- R5900
- Lifeline Material
- Synthetic Fiber
- Anchorage End Connection Material
- Steel
- Minimum Weight Capacity
- 130 lb
- ANSI SRL Type
- SRL-P
- Anchorage End Connection Type
- Snap Hook
- ANSI Standards Met
- ANSI Z359.14-2021
- SRL Housing Material
- Aluminum
- Anchoring Location
- Overhead Only
- ANSI SRL Class (2021)
- Class 1
- OSHA Standards Met
- OSHA 1910, OSHA 1926
- RFID Equipped
- No
- Sealed
- No
- Minimum User Weight
- 130 lb
- Wire Color
- Black
Dimensions
- Lifeline Length
- 6 ft
- Lifeline Width
- 3 3/4 in
Description
Baseline Arc Flash SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.