Shop WERNER
See all product information
Create Account
Reusable Roof Anchor, D-Ring
- Mfr # A210400
- Zoro # G608544323
product price:Â
$
36.79
/ea
Key Features
Anchor Material
Steel
Attachment Point
D-Ring
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A210400
- Zoro #
- G608544323
- UPC #
- 51751108828
- Country of Origin
- China
Details
- Anchor Material
- Steel
- Attachment Point
- D-Ring
- Material
- Steel
Description
this werner reusable roof anchor has a pivoting design, which makes for easy transport, installation, removal, and storage. It is meant for temporary use on wood rooftops, and fits up to 12/12 roof pitch. It features a versatile d-ring for easy connections. It is made of weather resistant plated steel and fasteners are included. features: pivoting design makes for easy transport, installation, removal, and storage fits up to 12/12 roof pitch d-ring for easy connections made with weather resistant plated steel comes with fasteners included use only 3in #12 hex head stainless steel screws to install the anchor 6 per leg into the rafters and sheathing. Install all 12 screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.