Zoro Homepage

Self-Rescue System, Aluminum, 30 ft, Full Body Harness, 310 lb

  • Mfr # H060130

  • Zoro # G615677540


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Weight Capacity
310 lb
Size
30 ft
For Use With
Full Body Harness
Accessory Type
Fall Arrest Self-Rescue System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H060130
Zoro #
G615677540
UPC #
051751147896
Country of Origin
United States

Dimensions

Size
30 ft

Details

Item
Self-Rescue System
Material
Aluminum
Weight Capacity
310 lb
For Use With
Full Body Harness
Accessory Type
Fall Arrest Self-Rescue System
Hardware Material
Aluminum
Seat Style
Flexible
Webbing Coating
Uncoated
Torso Connection Type
Snap Hook

Description

Self-Rescue System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.