Shop WERNER
See all product information
Create Account
Bantam Self-Retracting Lifeline, Quick-Connect, Steel, 2 Leg(s), 400 lb Weight Capacity
- Mfr # R413008LE-SR
- Zoro # G800419924
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R413008LE-SR
- Zoro #
- G800419924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 400 lb
- Color
- Black
- Harness End Connection
- Quick-Connect
- Harness End Connection Material
- Steel
- Number of Legs
- 2
- Series
- Bantam
- Anchoring Location
- Overhead or Foot Level
- SRL Housing Material
- Thermoplastic
- Lifeline Material
- Steel
- RFID Equipped
- No
- ANSI SRL Class (2021)
- Class 2
- Anchorage End Connection Material
- Steel
- Rescue Mode
- Lower
- Minimum Weight Capacity
- 130 lb
- OSHA Standards Met
- OSHA 1910.140
- ANSI Standards Met
- ANSI Z359.14-2021
- Other Standards
- ISO/IEC 17025:2017
- Weight Capacity - Leading Edge Application
- 310 lb
- ANSI SRL Type
- SRL-LE
- Anchorage End Connection Type
- Snap Hook
- Sealed
- No
- Wire Color
- Black
Dimensions
- Lifeline Length
- 8 ft
- Lifeline Diameter
- 1/4 in
- Rebar Hook Gate Opening Size
- 2 3/4 in
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 400 lb, Series Bantam, Rebar Hook Gate Opening Size 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.