Shop WATSON GLOVES

SEAMLESS KNIT, PR

  • Mfr # 353-M
  • Zoro # G423936938

product price: 
$
12.95
/pr
Sold in multiples of 6 prs for $77.70

Key Features

ANSI/ISEA Abrasion Level
4
EN 388 Rating
4X42B
Glove Coating Color
Black, Gray
Series
353
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
353-M
Zoro #
G423936938
UPC #
065537810010
Country of Origin
China
ANSI/ISEA Abrasion Level
4
EN 388 Rating
4X42B
Glove Coating Color
Black, Gray
Series
353
Silicone-Free
No
Double-Dipped
No
ANSI/ISEA Cut Level
A2
Item
Knit Gloves
Reversible
No
Touchscreen Compatible
Yes
Glove Coating Finish
Textured
Glove Coating Coverage
Palm
Glove Coating Material
Nitrile
Lint-Free
Yes
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
Cuff Style
Knit
Base Coating Coverage
Palm
Insulated
No
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, EN 388:2016
Hand Protection Style
Glove
Minimum Temperature
32 Degrees F
Finger Coverage
Full Finger
Glove Features
Reinforced Thumb Crotch
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Glove Construction
Seamless Knit
Knit Material
HPPE
Knit Material Color
Black/Gray
EN 407 Contact Heat Level
15 sec
Includes Finger Fourchettes
No
Glove Lining Material
None
Latex-Free
No
Electrostatic Properties
Conductive
Hem Style
Finished

Dimensions

Glove Length
9 in
Size- Numeric
10
Size- Alpha
M
Thickness
13 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.