
Self-Retracting Lifeline, 11ft Max
Mfr # R430011-R
Zoro # G402319134
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Series
Max Patrol
Weight Capacity
400 lb
Color
Black
Harness End Connection
Carabiner
Lifeline Material
HMPE, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R430011-R
Zoro #
G402319134
UPC #
051751136845
Country of Origin
Taiwan, Province of China
Dimensions
Lifeline Length
11 ft
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in
Details
Item
Self-Retracting Lifeline
Series
Max Patrol
Weight Capacity
400 lb
Color
Black
Harness End Connection
Carabiner
Lifeline Material
HMPE, Polyester
Rescue Mode
Lower
Other Standards
ISO/IEC 17025:2017
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL-P
OSHA Standards Met
OSHA 1910.140
Harness End Connection Material
Steel
Anchorage End Connection Material
Aluminum
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Type
Rebar Hook
SRL Housing Material
Thermoplastic
RFID Equipped
No
Number of Legs
1
Sealed
No
Anchoring Location
Overhead Only
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material HMPE, Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Max Patrol, Rebar Hook Gate Opening Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.