Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Retracting Lifeline, 400 lb

  • Mfr # R410008LE-R

  • Zoro # G502485821


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Series
Bantam
Color
Black
ANSI SRL Class (2021)
Class 2
Harness End Connection Material
Steel
ANSI SRL Type
SRL-LE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R410008LE-R
Zoro #
G502485821
UPC #
051751136654
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Length
8 ft
Lifeline Diameter
1/4 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Series
Bantam
Color
Black
ANSI SRL Class (2021)
Class 2
Harness End Connection Material
Steel
ANSI SRL Type
SRL-LE
Number of Legs
1
SRL Housing Material
Thermoplastic
Anchorage End Connection Type
Rebar Hook
Weight Capacity - Leading Edge Application
310 lb
Anchorage End Connection Material
Aluminum
Lifeline Material
Steel
Weight Capacity
400 lb
Minimum Weight Capacity
130 lb
ANSI Standards Met
ANSI Z359.14-2021
Other Standards
ISO/IEC 17025:2017
OSHA Standards Met
OSHA 1910.140
Rescue Mode
Lower
Sealed
No
RFID Equipped
No
Anchoring Location
Overhead or Foot Level
Harness End Connection
Quick-Connect

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Bantam, Rebar Hook Gate Opening Size 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.