
Self-Retracting Lifeline, 400 lb
Mfr # R410008LE
Zoro # G902485841
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Series
Bantam
Color
Black
Other Standards
ISO/IEC 17025:2017
Rescue Mode
Lower
Anchorage End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R410008LE
Zoro #
G902485841
UPC #
051751136647
Country of Origin
Taiwan, Province of China
Dimensions
Lifeline Length
8 ft
Lifeline Diameter
1/4 in
Details
Item
Self-Retracting Lifeline
Series
Bantam
Color
Black
Other Standards
ISO/IEC 17025:2017
Rescue Mode
Lower
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
Lifeline Material
Steel
OSHA Standards Met
OSHA 1910.140
Harness End Connection Material
Steel
Weight Capacity - Leading Edge Application
310 lb
Number of Legs
1
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Type
Swivel Snap Hook
Weight Capacity
400 lb
SRL Housing Material
Thermoplastic
ANSI SRL Type
SRL-LE
Sealed
No
Harness End Connection
Quick-Connect
RFID Equipped
No
Anchoring Location
Overhead or Foot Level
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Bantam, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.