
Self-Retracting Lifeline, 400 lb
Mfr # R410020LE
Zoro # G002320011
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Series
Max Patrol
Weight Capacity
400 lb
Color
Black
Harness End Connection
Swivel Snap Hook
Lifeline Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R410020LE
Zoro #
G002320011
UPC #
051751131420
Country of Origin
Taiwan, Province of China
Dimensions
Lifeline Length
20 ft
Lifeline Diameter
1/4 in
Details
Item
Self-Retracting Lifeline
Series
Max Patrol
Weight Capacity
400 lb
Color
Black
Harness End Connection
Swivel Snap Hook
Lifeline Material
Steel
ANSI SRL Type
SRL-LE
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA 1910.140
Rescue Mode
Lower
ANSI SRL Class (2021)
Class 2
Harness End Connection Material
Steel
Weight Capacity - Leading Edge Application
310 lb
SRL Housing Material
Thermoplastic
Anchorage End Connection Type
Carabiner
Other Standards
ISO/IEC 17025:2017
Anchorage End Connection Material
Steel
ANSI Standards Met
ANSI Z359.14-2021
Sealed
No
Anchoring Location
Overhead or Foot Level
RFID Equipped
No
Number of Legs
1
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Max Patrol, ANSI Standards Met ANSI Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.