Zoro Homepage

Self-Retracting Lifeline, 400 lb

  • Mfr # R410065LE

  • Zoro # G002320769


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Series
Max Patrol
Weight Capacity
400 lb
Color
Black
Harness End Connection
Swivel Snap Hook
Lifeline Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R410065LE
Zoro #
G002320769
UPC #
051751131444
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Diameter
1/4 in
Lifeline Length
65 ft

Details

Item
Self-Retracting Lifeline
Series
Max Patrol
Weight Capacity
400 lb
Color
Black
Harness End Connection
Swivel Snap Hook
Lifeline Material
Steel
Weight Capacity - Leading Edge Application
310 lb
SRL Housing Material
Thermoplastic
ANSI Standards Met
ANSI Z359.14-2021
Harness End Connection Material
Steel
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL-LE
Other Standards
ISO/IEC 17025:2017
Anchorage End Connection Type
Carabiner
OSHA Standards Met
OSHA 1910.140
Rescue Mode
Lower
Number of Legs
1
Sealed
No
RFID Equipped
No
Anchoring Location
Overhead or Foot Level

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 65 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Max Patrol, ANSI Standards Met ANSI Z359.14-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.