Zoro Homepage

Self-Retracting Lifeline, 400 lb

  • Mfr # R430006-SR

  • Zoro # G902607328


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Series
Bantam
Weight Capacity
400 lb
Color
Black, Blue
Lifeline Material
HMPE
Harness End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R430006-SR
Zoro #
G902607328
UPC #
051751130225
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Length
6 ft
Rebar Hook Gate Opening Size
2 3/4 in
Lifeline Width
3/4 in

Details

Item
Self-Retracting Lifeline
Series
Bantam
Weight Capacity
400 lb
Color
Black, Blue
Lifeline Material
HMPE
Harness End Connection
Carabiner
ANSI Standards Met
ANSI Z359.14-2021
Harness End Connection Material
Steel
Minimum Weight Capacity
130 lb
Other Standards
ISO/IEC 17025:2017
Anchorage End Connection Type
Snap Hook
SRL Housing Material
Nylon
OSHA Standards Met
OSHA 1910.140
Rescue Mode
Lower
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-P
ANSI SRL Class (2021)
Class 1
Number of Legs
1
Sealed
No
Anchoring Location
Overhead Only
RFID Equipped
No

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Bantam, Rebar Hook Gate Opening Size 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.