Zoro Homepage

Self-Retracting Lifeline, 400 lb

  • Mfr # R430011-SR

  • Zoro # G902485773


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Series
Max Patrol
Weight Capacity
400 lb
Color
Black
Harness End Connection
Carabiner
Lifeline Material
HMPE, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R430011-SR
Zoro #
G902485773
UPC #
051751136852
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
1 in
Lifeline Length
11 ft
Rebar Hook Gate Opening Size
2 3/4 in

Details

Item
Self-Retracting Lifeline
Series
Max Patrol
Weight Capacity
400 lb
Color
Black
Harness End Connection
Carabiner
Lifeline Material
HMPE, Polyester
SRL Housing Material
Thermoplastic
ANSI SRL Type
SRL-P
Rescue Mode
Lower
ANSI Standards Met
ANSI Z359.14-2021
Minimum Weight Capacity
130 lb
Anchorage End Connection Material
Steel
OSHA Standards Met
OSHA 1910.140
Harness End Connection Material
Steel
ANSI SRL Class (2021)
Class 1
Other Standards
ISO/IEC 17025:2017
Anchorage End Connection Type
Snap Hook
RFID Equipped
No
Number of Legs
1
Anchoring Location
Overhead Only
Sealed
No

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material HMPE, Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Max Patrol, Rebar Hook Gate Opening Size 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.