Zoro Homepage

Self-Retracting Lifeline, 400 lb

  • Mfr # R431006TB

  • Zoro # G902016670


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Blue
Weight Capacity
400 lb
Anchorage End Connection Material
Steel
OSHA Standards Met
OSHA 1910.140
Rescue Mode
Lower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R431006TB
Zoro #
G902016670
UPC #
051751135886
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
3/4 in
Lifeline Length
9 ft

Details

Color
Black, Blue
Item
Self-Retracting Lifeline
Weight Capacity
400 lb
Anchorage End Connection Material
Steel
OSHA Standards Met
OSHA 1910.140
Rescue Mode
Lower
ANSI SRL Type
SRL-P
Minimum Weight Capacity
130 lb
SRL Housing Material
Nylon
ANSI SRL Class (2021)
Class 1
Number of Legs
2
Series
Bantam
Other Standards
ISO/IEC 17025:2017
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Type
Tie-Back
Lifeline Material
HMPE
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Sealed
No
Anchoring Location
Overhead Only
RFID Equipped
No

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HMPE, Number of Legs 2, RFID Equipped No, Weight Capacity 400 lb, Series Bantam, ANSI Standards Met ANSI Z359.14-2021, Color Black, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.