Zoro Homepage

Self-Retracting Lifeline Cover, 10 in. L

  • Mfr # R200000

  • Zoro # G715677440


product price: $48.59
/ea

Key Features

Includes
SRL Cover
Length
10 in
For Use With
Werner 50 ft and 65 ft SRLs
Hardware Material
Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R200000
Zoro #
G715677440
UPC #
051751147483
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in

Details

Item
Self-Retracting Lifeline Cover
Includes
SRL Cover
For Use With
Werner 50 ft and 65 ft SRLs
Hardware Material
Polyester
Color
Black
Product Type
Self-Retracting Lifeline Cover
Line Material
Polyester

Description

Self-Retracting Lifeline Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.