Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Retracting Lifelines, 400 lb. Cap.

  • Mfr # R430020

  • Zoro # G915677264


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
SRL Housing Material
Thermoplastic
Color
Black
Harness End Connection Material
Steel
Minimum Weight Capacity
130 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R430020
Zoro #
G915677264
UPC #
051751146004
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
7 3/4 in
Lifeline Length
20 ft

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
SRL Housing Material
Thermoplastic
Color
Black
Harness End Connection Material
Steel
Minimum Weight Capacity
130 lb
ANSI SRL Class (2021)
Class 1
Anchoring Location
Overhead Only
ANSI SRL Type
SRL
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Type
Carabiner
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness End Connection
Swivel Snap Hook
Series
R4300
Anchorage End Connection Material
Steel
Lifeline Material
Polyethylene
Number of Legs
1
Minimum User Weight
130 lb
Sealed
No
RFID Equipped
No

Description

Anchoring Location Overhead Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.