
Sliding Anchor, 3 5/8 in Length, 5,000 lb Weigth Capacity, Aluminum Anchor, 1 Workers per System
Mfr # A560000
Zoro # G715677563
product price: $216.00
/ea
Free Shipping & Returns
Key Features
Length
3 5/8 in
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum
Attachment Point
Swivel D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A560000
Zoro #
G715677563
UPC #
051751142853
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 5/8 in
Depth
2 in
Width
4 3/4 in
For Maximum Flange Width
14 in
For Maximum Flange Thickness
1 1/4 in
For Minimum Flange Width
3 1/2 in
Details
Item
Sliding Anchor
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum
Attachment Point
Swivel D-Ring
Workers per System
1
Anchor Installation
Reusable
Series
A5500
Mounting Orientation
Horizontal
ANSI Standards Met
ANSI Z359.18-2017
Anchorage End Connection
Clamp
Other Standards
ANSI Z359.18-2017, Type A, OSHA 1910.140 & 1926.502
OSHA Standards Met
OSHA 1926.502, OSHA 29 CFR 1910.140
Beam Clamp Style
Sliding
Description
Single Sided I-Beam Sliding Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.