
Strut Anchor, 4 in Length, 5,000 lb Weigth Capacity, Steel Anchor, Carabiner, 1 Workers per System
Mfr # A410400
Zoro # G715677501
product price:Â $86.57
/ea
Free Shipping & Returns
Key Features
Length
4 in
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Carabiner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A410400
Zoro #
G715677501
UPC #
051751145069
Country of Origin
United States
Dimensions
Length
4 in
Width
1 3/8 in
Depth
4 in
For Maximum Flange Width
7/8 in
For Maximum Flange Thickness
12 ga
For Minimum Flange Width
7/8 in
Details
Item
Strut Anchor
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Carabiner
Workers per System
1
Anchor Installation
Reusable
Series
A41
Other Standards
ANSI Z359.18-2017, Type A, OSHA 1910.140 & 1926.502
Mounting Orientation
Horizontal
ANSI Standards Met
ANSI Z359.18-2017
OSHA Standards Met
OSHA 1926.502, OSHA 29 CFR 1910.140
Beam Clamp Style
Sliding
Description
Strut Anchor with Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.