Zoro Homepage

SwitchPoint Climbing/Construction Harness, S, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # H063141

  • Zoro # G915677493


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H063141
Zoro #
G915677493
UPC #
051751145595
Country of Origin
Mexico

Details

Item
Climbing/Construction Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
SwitchPoint
Includes Padding
Yes
Torso Adjustment
Cam
Harness D-Ring Material
Aluminum, Steel
Hardware Material
Aluminum
Padding Location
Back, Leg, Shoulder
RFID Equipped
No
Harness Color
Blue/Gray
Features
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 29 CFR 1910, OSHA 29 CFR 1926
Safety Features
Seat Sling
Industry
General Industry
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502

Description

Climbing/Construction Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.