
SwitchPoint Climbing/Construction Harness, S, 425 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # H062141
Zoro # G815677517
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H062141
Zoro #
G815677517
UPC #
051751145557
Country of Origin
Mexico
Details
Item
Climbing/Construction Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
SwitchPoint
Includes Padding
Yes
Features
Hardware Material
Aluminum
Harness D-Ring Material
Aluminum, Steel
RFID Equipped
No
Torso Adjustment
Cam
Padding Location
Back, Leg, Shoulder
Harness Color
Blue/Gray
Industry
General Industry
Safety Features
Seat Sling
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 29 CFR 1910, OSHA 29 CFR 1926
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Description
Climbing/Construction Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.