
SwitchPoint Climbing/Construction Harness, XL, 425 lb, Quick-Connect Chest/ Tongue Leg Straps
Mfr # H062144
Zoro # G615677519
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H062144
Zoro #
G615677519
UPC #
051751145571
Country of Origin
Mexico
Details
Item
Climbing/Construction Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
SwitchPoint
Includes Padding
Yes
Torso Adjustment
Cam
Hardware Material
Aluminum
Harness D-Ring Material
Aluminum, Steel
RFID Equipped
No
Features
Harness Color
Blue/Gray
Padding Location
Back, Leg, Shoulder
Safety Features
Seat Sling
Industry
General Industry
OSHA Standards Met
OSHA 29 CFR 1910, OSHA 29 CFR 1926
ANSI Standards Met
ANSI Z359.11
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Description
Climbing/Construction Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.