Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Anchor, 12.75 in L

  • Mfr # A515000

  • Zoro # G503674323


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Series
A5100
Weight Capacity
425 lb
Width
3 1/4 in
Tensile Strength
5,000 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A515000
Zoro #
G503674323
UPC #
051751142600
Country of Origin
United States

Dimensions

Width
3 1/4 in
Overall Length
12 3/4 in
For Hole Diameter
3/4 in
Maximum Hole Depth
3 1/2 in

Details

Item
Swivel Anchor
Series
A5100
Weight Capacity
425 lb
Tensile Strength
5,000 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchor Installation
Reusable
Attachment Point
Swivel D-Ring
ANSI Standards Met
ANSI Z359.18-2017
Concrete Strength
3,000 psi
Number of Bolts Included
1
Anchor Material
Steel

Description

Swivel Anchor, Maximum Hole Depth 3 1/2 in, Number of Bolts Included 1, Weight Capacity 425 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 12 3/4 in, Width 3 1/4 in, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Concrete Strength 3,000 psi, For Hole Diameter 3/4 in, Series A5100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.