
Swivel Anchor, 5.5 in L
Mfr # A510022
Zoro # G303674356
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Series
A8100
Weight Capacity
425 lb
Tensile Strength
10,000 lb
Anchor Material
Steel
Anchor Installation
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A510022
Zoro #
G303674356
UPC #
051751128512
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Width
3 in
Details
Item
Swivel Anchor
Series
A8100
Weight Capacity
425 lb
Tensile Strength
10,000 lb
Anchor Material
Steel
Anchor Installation
Reusable
Number of Bolts Included
1
ANSI Standards Met
ANSI Z359.18-2017
Attachment Point
Swivel D-Ring
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Includes Mounting Hardware
Yes
Description
Swivel Anchor, Number of Bolts Included 1, Weight Capacity 425 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 10,000 lb, Attachment Point Swivel D-Ring, Overall Length 5 1/2 in, Width 3 in, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Includes Mounting Hardware Yes, Mounting Type Bolt-On, Series A8100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.