Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Ladder Kit, 310 lb, 216 in L

  • Mfr # T300018

  • Zoro # G903674336


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
For Use With
Rescuing a Worker in the Event of a Fall with Minimum Work Force Training
Tensile Strength
5,000 lbf
Includes
Nylon Carrying Bag
Standards
OSHA 1926.503, OSHA 29 CFR 1910.30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300018
Zoro #
G903674336
UPC #
051751142716
Country of Origin
United States

Dimensions

Overall Length
216 in
Maximum Working Length
18 ft

Details

Item
Web Ladder Kit
Weight Capacity
310 lb
For Use With
Rescuing a Worker in the Event of a Fall with Minimum Work Force Training
Tensile Strength
5,000 lbf
Includes
Nylon Carrying Bag
Standards
OSHA 1926.503, OSHA 29 CFR 1910.30
Color
Black
Line Material
Nylon
Series
T
Workers per System
1
Anchor Style Included
Carabiner
Rescue Method
Assisted
Rescue Mode
Lower
Carabiner Material
Steel
Kit Features
Deploy Ladder Kit Using the Existing Anchor or New Anchor Location, The Ladder Kit Allows a Capable Fall Victim to Climb to Safety
Harness End Connection
Carabiner
Rescue System Component
Basic Rescue Ladder
Storage Type
Bag
Anchorage End Connection
Carabiner

Description

Web Ladder Kit, Color Black, Weight Capacity 310 lb, Standards OSHA 1926.503, OSHA 29 CFR 1910.30, Workers per System 1, Maximum Working Length 18 ft, Rescue System Component Basic Rescue Ladder, Rescue Mode Lower, Line Material Nylon, Rescue Equipment Type Ladder Kit, Includes Nylon Carrying Bag, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Carabiner Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.